Universal Filler, Teroson Up 230, 535GM

Order Code: ZT1361129X

£15.99each Inc VAT (20%)
£95.94 minimum order value

Minimum order quantity: 6.

Description

Easy-to-sand, lightweight unsaturated polyester body filler used for repairing dents, scratches, pinholes, imperfections and for reshaping.

Features and Benefits:
•Easy to sand, creating a perfect surface before painting
•The versatile product can be used on steel, aluminum, galvanized surfaces and glass fiber

Typical Applications:
•Automotive
•Repairs dents, scratches and pinholes
•Reshape imperfections

*Images are for illustration purposes only*

See full description
Specifications for Universal Filler, Teroson Up 230, 535GM
  • MFR Part No.
    2246394
  • Product Type
    Body Filler
  • Size
    535gm
  • Additional Features
    Pot life: 4:30 mins
    Colour: light green
    Sandable: 25 to 30 mins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome