10ft Inflatable Paddle Board Multi-Layer Shell Non-Slip Panel w/Paddle Bag

Order Code: ZT3349546S

£199.99 Inc VAT (20%)


Description

INFLATABLE SUP: Easy to take with you to the beach, suitable for both adults and children to use on the water for hours of fun.THICK PVC SHELL: Our inflatable paddle board for adults is very tough and durable with stitched multi-layers, yet lightweight enough to float on the water. Safe shell which won't deflate or become damaged when in use.NON-SLIP PANEL: Placed on the center top of the stand up paddleboarding, allows you to stand safely as you paddle, keeping your grip firm. Back fin for smoother movement. ADJUSTABLE PADDLE: Ranging between 1.6m and 2.1m in height, it sets to length with is correct and safe for the user.'D' BUCKLE AND ROPE: Allows you to secure you belongings to paddle sup when in use – no need to leave anything behind on the beach. ACCESSORIES INCLUDED: Bag for carrying when deflated and folded, an air pump and a fixing kit with glue, a wrench and extra shell plastic.DIMENSIONS: 10H x 305L x 76Wcm. Folded: 18H x 80L x 36Wcm. Paddle: 1.6-2.1Hm. MAXIMUM LOAD WEIGHT 100KG.

See full description
Specifications for 10ft Inflatable Paddle Board Multi-Layer Shell Non-Slip Panel w/Paddle Bag
  • Product Type
    Paddle Board
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome