25kg Adjustable 2 in 1 Barbell Dumbbells Weight Set for Body Fitness Lifting

Order Code: ZT3351456S

£39.99 Inc VAT (20%)


Description

DUO DESIGN: Comes with a long rod, dumbbell bar and various weights - can be used as two dumbbells or barbell. Easy to switch up your workout, suitable squats, bench presses, bicep curls, rows and more.25KG WEIGHT: Comes with 4 x 1.5kg dumbbell, 4 x 2kg dumbbell and 4 x 2.5kg. Separate plates so you can build up the weight to what you want.PLASTIC-COVERED STEEL: A tough core for extended use, covered with a protective shell to handle everyday use.NON-SLIP GRIP: Easy and comfortable to hold on to.DIMENSIONS: 1.5kg: Փ18 x 3Dcm. 2kg: Փ20 x 4Dcm. 2.5kg: Փ21 x 4Dcm.

See full description
Specifications for 25kg Adjustable 2 in 1 Barbell Dumbbells Weight Set for Body Fitness Lifting
  • Tool Material
    Steel
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome