Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Aluminium Mesh 25 x 20cm (P.38-P.40)
By U-POL
Order Code:
ZT1295700P
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/aluminium-mesh-25-x-20cm-p-38-p-40/p/ZT1295700P
Add to quotation
View all Bodywork Repair & Service Tools
Description
Aluminium Mesh bridges rust holes, gaps and other damage in most types of metal. Size: 25 x 20cm
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Mesh 25 x 20cm (P.38-P.40)
MFR Part No.
PM/1
Type
Mesh
Size
25 x 20cm
Product Type
Mesh
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome