Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Anti-spray Flap 660mm x 660mm 26 x 26
By CLEARPASS
Order Code:
ZT5365905S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/anti-spray-flap-660mm-x-660mm-26-x-26/p/ZT5365905S
Add to quotation
View all Bodywork Repair & Service Tools
Description
CLEARPASS Anti-spray Flap 660MM x 660MM 26 x 26 CPF2626
Tags:
#NewProduct
Specifications
Specifications for Anti-spray Flap 660mm x 660mm 26 x 26
Product Type
Spray Flaps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome