Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Body Trim Tape 12mm x 5m - 621B
By AUTOBAR
Order Code:
ZT3953829S
£2.49
each
Inc VAT (20%)
£122.01 minimum order value
Quantity
Price
Discount
1 - 49
£2.49
0%
50 - 99
£2.39
4%
100 - 199
£2.29
8%
200 +
£2.19
12%
Add to basket
Minimum order quantity: 49.
Get it by
Wed, 15th Jan
In Stock
GBP
122.01
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/body-trim-tape-12mm-x-5m-621b/p/ZT3953829S
Add to quotation
View all Bodywork Repair & Service Tools
Description
AUTOBAR Body Trim Tape 12MM x 5M - 621B 621B
Tags:
#BulkDiscount
Specifications
Specifications for Body Trim Tape 12mm x 5m - 621B
Product Type
Body Trim Tape
Width
12mm
Size
12mm x 5m
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome