Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Body Trim Tape 19mm x 5m - B621
By AUTOBAR
Order Code:
ZT3956713S
£3.69
each
Inc VAT (20%)
£95.94 minimum order value
Add to basket
Minimum order quantity: 26.
Get it by
Thu, 16th Jan
In Stock
GBP
95.94
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/body-trim-tape-19mm-x-5m-b621/p/ZT3956713S
Add to quotation
View all Bodywork Repair & Service Tools
Description
AUTOBAR Body Trim Tape 19MM x 5M - B621 B621
Specifications
Specifications for Body Trim Tape 19mm x 5m - B621
Width
19mm
Length
5m
Product Type
Body Trim Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome