Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Body Trim Tape 19mm X10m Trade - 621/10
By AUTOBAR
Order Code:
ZT3953718S
£3.99
each
Inc VAT (20%)
£103.74 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 +
£3.71
7%
Add to basket
Minimum order quantity: 26.
Get it by
Tue, 14th Jan
In Stock
GBP
103.74
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/body-trim-tape-19mm-x10m-trade-621-10/p/ZT3953718S
Add to quotation
View all Bodywork Repair & Service Tools
Description
AUTOBAR Body Trim Tape 19MM X10M Trade - 621/10 621/10
Tags:
#BulkDiscount
Specifications
Specifications for Body Trim Tape 19mm X10m Trade - 621/10
Product Type
Body Trim Tape
Length
10m
Width
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome