Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Body Trim Tape 25mm x 5m - B621A
By AUTOBAR
Order Code:
ZT3956740S
£3.69
each
Inc VAT (20%)
£95.94 minimum order value
Add to basket
Minimum order quantity: 26.
Get it by
Thu, 16th Jan
In Stock
GBP
95.94
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/body-trim-tape-25mm-x-5m-b621a/p/ZT3956740S
Add to quotation
View all Bodywork Repair & Service Tools
Description
AUTOBAR Body Trim Tape 25MM x 5M - B621A B621A
Specifications
Specifications for Body Trim Tape 25mm x 5m - B621A
Product Type
Body Trim Tape
Size
25mm x 5m
Length
5m
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome