0
1

Bodywork Slide Hammer Set 5.4Kg

Order Code: ZT4129538S

£153.99 Inc VAT (20%)


Description

The Bodywork Slide Hammer Set empowers customers to effortlessly restore their vehicle's aesthetics. This comprehensive kit, featuring a 5.4kg slide hammer and eight adaptable hooks and screws, offers a versatile and user-friendly solution for both minor touch-ups and complex repairs.

Features and Benefits
• Effortlessly tackle dents with the 5.4kgs (12lb) slide hammer
• Convenient 580mm length with 5/8in. UNC threads for versatile use
• Crafted from high-quality selected steel for durability

Contents
• Bodywork slide hammer
• Kit includes 8 adaptors
• Blow-moulded case

See full description
Specifications for Bodywork Slide Hammer Set 5.4Kg
  • MFR Part No.
    92297
  • Number of Pieces
    10
  • Tool Application
    Bodywork
  • Product Type
    Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome