Boron Spot Weld Drill Kit

Order Code: ZT4069047S

£539.99 Inc VAT (20%)


Description

Enhance your metalworking precision with the Pneumatic Boron Spot Weld Drill Kit--a specialised tool ensuring accurate spot welding through consistent pressure application. Tailored for automotive professionals, metalworkers, and DIY enthusiasts, this kit simplifies spot weld drilling for tasks like automotive repair and panel replacement.

Features and Benefits
• Removable G-frame facilitates easy spot removal along edges
• Adjustable design for access away from edges
• Operating pressure of 6.3 bar (91psi) ensures efficiency
• Longevity of drill bits maintained at 1000rpm
• Tungsten carbide 3-point spot buster with super strength
• Multilayer coating enhances the durability of boron steel
• Supplied with an 8mm Boron drill bit for immediate use

Typical Applications
• Spot weld drilling tasks

See full description
Specifications for Boron Spot Weld Drill Kit
  • Product Type
    Spot Weld Drill
  • Number of Pieces
    3
  • MFR Part No.
    91150
  • Tool Material
    Boron
  • Tool Application
    Bodywork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome