Coil Spring Bracket Upper

Order Code: ZT3347079S

£599.99 Inc VAT (20%)


Description

Upper Coil Spring BracketCHAR (10) • UNIQUE DESIGN – The top mount bracket allows compression of tightly coiled springs. The bracket multi-hole configuration can be rotated and fixed in position with ease.
• USE IN CONJUNCTION - With Sealey coil spring compressor RE3000.
• SUITABLE APPLICATIONS - Nissan Qashqai. Renault Talisman, Megane, Master 3° Series, Kojar, Koleos, Peugeot 208, 3008, 5008. Tesla S. BMW X1, X2, X3, X4, X5, Series 1, Series 2. Ford Transit. Mercedes Class A, B, C, E. Mini Clubman, Countryman.
• ONE YEAR GUARANTEE FROM A REPUTABLE UK COMPANY – Founded in 1978, Sealey is a large family-run business with a vast product range. Trusted by professionals, all Sealey products are thoroughly tested and backed by unrivalled aftersales service.

See full description
Specifications for Coil Spring Bracket Upper
  • MFR Part No.
    RE04
  • Weight
    5.42

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome