Curved Rubber Hook Tool 2 95mm Length
0
1
2

Curved Rubber Hook Tool 2 95mm Length

Order Code: ZT1120127X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%

Order by 12pm, get it Tomorrow

Description

Curved hook tools are for inserting and removing rubber seals and gaskets, they feature a long shaft and curved head for smooth operation in both directions. Manufactured from hardened and tempered chrome vanadium steel with a comfort grip.

Specifications for Curved Rubber Hook Tool 2 95mm Length
  • Additional Features
    Comfort grip handle
    Manufactured from chrome vanadium steel
  • Tool Application
    Seal
    Gasket
  • Tool Material
    Metal
  • Includes
    Tool Only
  • Product Type
    Hook Tool
  • Length
    295mm
  • Number of Pieces
    1
  • Weight
    150g