Double Pad Aluminium Pro Suction Lifter FAISUCPAD2P

Order Code: ZT1280914P

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Double Pad Aluminium Pro Suction Lifter will grip to most flat surface non-porous materials and is ideal for use when handling heavy, awkward and hard to hold items such as glass, sheet metal, large tiles, marble and many other materials during building installation and servicing. The suction lifter has a heavy-duty aluminium body with two 120mm rubber gripping pads each fitted with a simple lever action, locking vacuum system. Two pads provide an increased lifting capacity, added safety and security by spreading the total load. The vacuum system will support loads of up to 110kg (242 lb) when used in a vertical orientation and up to 100kg (220 lb) when used in a horizontal orientation. Care should always be taken when calculating the total load to be lifted. DO NOT EXCEED THE MAXIMUM LOAD.

See full description
Specifications for Double Pad Aluminium Pro Suction Lifter FAISUCPAD2P
  • Type
    Double
  • Lifter Type
    Double

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome