Flexicut File Holder with Body File

Order Code: ZT3140610S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£76.257%


Description

Adjustable file holder, includes 350mm Flexicut bodyfile (8tpi).

Features and Benefits
• Includes body file that can be left flat or bent to convex, and concave for ease of use
• Adjustable file holder
• Manufactured from aluminium & plated steel

Typical Applications
• Used for re-shaping panels to show high and low spots

See full description
Specifications for Flexicut File Holder with Body File
  • MFR Part No.
    91969
  • Number of Pieces
    2
  • Product Type
    Body Filler Applicator
  • Length
    370mm
  • Tool Application
    Sanding
  • Tool Material
    Metal
  • Weight
    949.0g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome