0
1

Glue Gun - Butane

Order Code: ZT4069760S

£43.99 Inc VAT (20%)


Description

The Butane Glue Gun has been designed for body shop panel repairs. Perfect for professionals and DIY enthusiasts, this glue gun offers a portable solution, eliminating the need for electrical outlets. Ideal for various applications, it excels in seamlessly joining plastics for automotive repairs. With its butane-powered mechanism, the glue gun provides flexibility in various settings, ensuring easy handling and precise application.

Features and Benefits
• Butane-fueled for cordless convenience
• Compact size: 147mm x 35mm x 152mm; lightweight at 224g; fuel capacity of 5g
• Fast and easy start-up with push-button Piezo ignition
• Continuous run time of 45-60 minutes
• Instant glue flow cut-off to prevent dripping
• Safety lock on fuel flow for unintentional use prevention

Contents
• 1x glue gun (with built-in folding stand)
• 2x glue sticks

Typical Applications
• Automotive body repair

See full description
Specifications for Glue Gun - Butane
  • Product Type
    Dent Removal Glue Kit
  • Number of Pieces
    3
  • MFR Part No.
    92541
  • Tool Application
    Bodywork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome