Gluematic Glue Gun

Order Code: ZT4069816S

£20.99 Inc VAT (20%)


Description

The Hot Melt Glue Gun features a quick, easy glue stick feeder for precision-controlled adhesive application. Designed for both professionals and enthusiasts, this versatile tool is perfect for craft projects, home repairs, and DIY decor endeavours. The glue gun ensures clean and professional-looking results, streamlining the process with its user-friendly design.

Features and Benefits
• Operates at 195°C (380°F) for efficient and precise glue application
• Rapid warm-up in approximately seven minutes, ensuring quick project initiation
• Built-in rest bracket enhances stability during adhesive dispensing
• 240V mains powered with a BS (UK) plug for convenient and accessible use
• Ready to use with three included glue sticks

Typical Applications
• Trade
• DIY enthusiasts

Standards
• Complies with CE and RoHS standards

See full description
Specifications for Gluematic Glue Gun
  • Number of Pieces
    4
  • Tool Application
    Bodywork
  • Product Type
    Glue Gun
  • MFR Part No.
    91237

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome