Heavy Duty Trim Tool Set 2pc

Order Code: ZT3141466S

£17.99 Inc VAT (20%)


Description

• Made from stainless steel that is heavy-duty and prevents corrosion.
• Multi-tool, can be used as a scraper for scraping decals and can also be used to pry open delicate materials.
• Mini bar size 170 x 25mm with built-in 1/4", 5/6", 3/8" and 1/2" wrench size, nail puller and bottle opener.
• Large pry bar 240 x 40mm with a built-in nail puller.
• Model No. RT07
• STAINLESS STEEL – This is heavy-duty and prevents corrosion.
• MULTI-TOOL - Can be used as a scraper for scraping decals and can also be used to pry open delicate materials.
• MINI BAR SIZE 170 x 25MM – With built-in 1/4”, 5/6”, 3/8” and 1/2” wrench size, nail puller and bottle opener.
• LARGE PRY BAR 240 x 40MM – With built-in nail puller.

See full description
Specifications for Heavy Duty Trim Tool Set 2pc
  • Weight
    0.2kg
  • MFR Part No.
    RT07

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome