0
1

Long Handled Gasket Scraper Set (3 Piece)

Order Code: ZT1120248X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Long Handled Gasket Scraper Set
For cleaning cylinder heads and removing old sealants and carbon build up. Hardened and tempered carbon steel shanks and heads are ‘offset to edge’ to allow easy scraping of flat surfaces. Simple ‘firmer’ style bevelled points with longer head lengths allow for scrapers to be re-ground several times for maximum service life. Impact resistant square section handle for secure grip even when greasy.
Set includes blade widths: 19mm (3/4”), 25mm (1”) and 38mm (1 1/2”).
Overall length: 280mm (11”).

See full description
Specifications for Long Handled Gasket Scraper Set (3 Piece)
  • Includes
    Blade width 38mm (1 1/2")
    Blade width 19mm (3/4")
    Blade width 25mm (1")
  • Product Type
    Gasket Scraper Set
  • Weight
    548g
  • Overall Length
    280mm
  • Additional Features
    Hardened and tempered carbon steel shanks
    Impact resistant square section handle
  • Number of Pieces
    3
  • Tool Material
    Steel
  • MFR Part No.
    743203
  • Nett Weight
    530g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome