Long Reach Trim Remover

Order Code: ZT3151052S

£10.99 Inc VAT (20%)


Description

This Long Reach Trim Remover is ideal for removing plastic trim fasteners with ease due to the fine hook and extended reach. Allowing you to get within those awkward areas, this tool is manufactured from chrome vanadium, equipped with an extended length of 510mm.

Features and Benefits
• Removes plastic trim fasteners easily
• Extended length for awkward areas.
• Length: 510mm
• Manufactured from chrome vanadium

See full description
Specifications for Long Reach Trim Remover
  • MFR Part No.
    91272
  • Number of Pieces
    1
  • Tool Application
    Removal
  • Product Type
    Clip Remover Set
  • Tool Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome