Mechanics Stethoscope

Order Code: ZT1120241X

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 +£11.656%


Description

Professional stethoscope provides a fast and easy way to locate noises in engines or bearings and other moving parts. High quality surgical grade PVC and rubber parts for increased sound definition, plastic ear-pieces minimise outside noise with an aluminium alloy probe/needle for finding the exact location of specific noises. Supplied with rubber trumpet for checking vacuum and pressure flow. Useful for synchronising multi carburettors, helps to track dashboard rattles and is ideal for pinpointing unusual vibrations or suspected leaks. Is also shockproof.

See full description
Specifications for Mechanics Stethoscope
  • Number of Pieces
    3
  • Includes
    Rubber Trumpet
    Mechanic's Stethoscope
    Aluminium Probe
  • Tool Material
    Nylon
  • Weight
    198g
  • Product Type
    Mechanic's Stethoscope
  • MFR Part No.
    MSC110
  • Additional Features
    Heavy duty flexible vinyl tubing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome