0
1
2
3
4

Multi-Purpose Scraper Set (4 Piece)

Order Code: ZT1120246X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 3pm, get it Tomorrow

Description

Rigid carbon scrapers ideal for cleaning cylinder heads, removing old sealants, carbon build up and a variety of general mutipurpose automotive applications.
Set includes blade lengths: 205 x 13mm (8” x 1/2”), 205 x 25mm (8” x 1”), 93 x 25mm (31/2” x 1”), 97 x 15mm (33/4” x 5/8”).

Specifications for Multi-Purpose Scraper Set (4 Piece)
  • Additional Features
    Impact resistant square section handle
  • Weight
    1100g
  • MFR Part No.
    1716
  • Product Type
    Gasket Scraper Set
  • Overall Length
    212mm
    (2) 320mm
    208mm
  • Number of Pieces
    4
  • Tool Material
    Steel
  • Includes
    Blade lengths 93 x 25mm (31/2" x 1")
    Blade length 97 x 15mm (33/4" x 5/8")
    Blade length 205 x 25mm (8" x 1")
    Blade length 205 x 13mm (8" x 1/2")
  • Nett Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome