Quantity | Price | Discount |
---|---|---|
1 - 4 | £24.99 | 0% |
5 - 9 | £23.49 | 6% |
10 + | £21.99 | 12% |
Enov P050 Revive Poolside Renovator for removing limescale/calcium deposits from floors and walls, ideal for use on wet floor areas ie. poolside, changing rooms, showers and bathrooms. Enov P050 Revive Poolside Renovator is highly effective descaler for easy removal of scale build up in and around swimming pools.
Why choose Enov P050 Revive Poolside Renovator? - A heavy duty poolside cleaner to safely remove water-scale build up, germs and organic deposits from pool surrounds. - Specially formulated for use on poolsides – does not effect the pH level of water - Can be used as a maintenance cleaner or a deep clean - Designed for professional one-off maintenance cleans. - Suitable for mopping and scrubber drying. - Safe for use in vacated leisure environments. - Bio-degradable and made using environmentally friendly ingredients. - This deep-cleaning descaler can be used for toilets, urinals and bidets and is ideal for leisure centre changing rooms, sports centres, health clubs, shower areas and swimming pools.
Where can you use Enov P050 Revive Poolside Renovator? - Removing ingrained soiling and most external and internal foot traffic contamination. - Dissolving soap and grease residues, bodyfats to swimming pools, spas and shower areas. - For use on ceramic tiled floors, altro floors and ceramic wall tiles. - Removes grout residues, cement films, efflorescence, rust and chalk deposits.
N.B. Do not use on acid sensitive surfaces such as marble, terrazzo, chrome or enamel. Do not leave neat material in prolonged contact; always rinse off. It is recommended that a small area be tested for suitability prior to cleaning with Enov P050 Revive Poolside Renovator.
How do you use Enov P050 Revive Poolside Renovator? - Dilute 1 part P050 Revive to 5 parts water. - Brush the solution onto the surface to be cleaned starting at the bottom. - Then thoroughly agitate the surface with a brush to remove loose dirt. - Rinse off P040 Eclipse Poolside Maintainer with water. - For stubborn tarnishing the contact time may be increased or the product may be used more concentrated. - Extra care should be taken when using neat material.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.