0
1

Paintless Dent Repair Kit

Order Code: ZT4069774S

£60.99 Inc VAT (20%)


Description

The Paintless Dent Repair Kit is a must-have for car owners seeking an affordable, DIY solution to minor dents and dings. With a sturdy steel bar and interchangeable composite tips, the kit lets users gently remove imperfections from their vehicle's bodywork without damaging the paint. Its versatility suits common applications like door dings, hail damage, and parking lot mishaps.

Features and Benefits
• Crafted from durable plated steel for long-lasting use
• Convenient 740mm length for easy handling
• Massages out dents without causing damage to the paint
• Seamless and cost-effective solution for maintaining your vehicle's flawless appearance

Contents
• 1x dent repair tool
• 12x replaceable composite tips

Typical Applications
• Automotive

See full description
Specifications for Paintless Dent Repair Kit
  • Tool Application
    Bodywork
  • Length
    740mm
  • Product Type
    Dent Repair Kit
  • MFR Part No.
    92265
  • Number of Pieces
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome