0
1
2

Panel Seam Splitter Set 3 Piece

Order Code: ZT1120139X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.556%


Description

Ideal for separating spot-welded panels during repairs. Stainless steel coated chrome vanadium with through tang shafts allow use with hammers. Dual material soft grip handles for comfort and control. Includes 90°, curved and straight seam splitters. Cushioned handle absorbs any shock from hammer blows. Made from super tough alloy steel.

See full description
Specifications for Panel Seam Splitter Set 3 Piece
  • Product Type
    Panel Seam Splitter
  • Additional Features
    Dual material soft grip handles
  • Tool Material
    Metal
  • Includes
    Straight seam splitter
    90° seam splitter
    Curved seam splitter
  • Number of Pieces
    3
  • Weight
    94g
  • Tool Application
    Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome