PDR Pencil Punch

Order Code: ZT4069761S

£9.99 Inc VAT (20%)


Description

Refine your paintless dent removal with our specialised Pencil Punch, essential for customers prioritising flawless results without compromising paint integrity. Designed for both professionals and DIY enthusiasts, this tool offers a gentle touch in addressing high spots, ensuring meticulous correction without paint damage.

Features and Benefits
• Flawless results with this precision tool
• Compact dimensions (90mm length, 15mm diameter) ensure easy handling and manoeuvrability
• Crafted from robust white acetal, offering both strength and durability for prolonged, reliable use
• Made in the UK for guaranteed quality

Typical Applications
• Automotive body repair

See full description
Specifications for PDR Pencil Punch
  • MFR Part No.
    91233
  • Tool Material
    Acetal
  • Product Type
    Pencil Punch
  • Tool Application
    Bodywork
  • Length
    90mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome