0
1
2

Plastic Razor Blades 100 Piece

Order Code: ZT3140653S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.735%


Description

100 pack of single sided plastic blades, ideal for removing stickers, bugs, tar, adhesive and pinstripes.

Features and Benefits
• Single sided plastic blades fit all standard razor blade scrapers

Specifications for Plastic Razor Blades 100 Piece
  • MFR Part No.
    92301
  • Tool Material
    Plastic
  • Number of Pieces
    100
  • Length
    87mm
  • Product Type
    Body Filler Applicator
  • Tool Application
    Removal
  • Weight
    60.0g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome