0
1
2
3

Portable Ice Maker Automatic Cleaning 12kg/24H Production Scoop Basket Silver

Order Code: ZT4184429S

£65.99 Inc VAT (20%)


Description

- 12kg ice maker - Ensure an abundant supply of ice for your gatherings with friends, as this ice maker can produce a full 12kg of ice within 24 hours. Within just 15 minutes of turning it on, the machine starts producing ice at a rate of approximately nine cubes every eight minutes.- User-friendly LCD display -This ice maker features an intuitive LCD display that guides you through the ice-making process. It provides instructions for adding ice and indicates when the ice is ready and the tank is full. Additionally, the top window allows for easy visibility inside the machine, ensuring you can monitor the ice production effortlessly.- Convenient automatic cleaning - Save time and effort with the automatic cleaning function of this ice maker. It prepares the tank for the next round of ice, ensuring a clean and hygienic environment. Furthermore, the bottom of the machine has a plug that makes water draining hassle-free.- Compact and portable - Designed to be small and compact, this ice maker is easy to transport and can be placed anywhere you need it. Whether you want to use it in your kitchen or bar, it conveniently fits into various settings. Furthermore, it comes with a scoop, eliminating the need to touch the ice directly and ensuring hygienic ice handling.- Dimensions - Overall Dimension - 21.2 x 29.5 x 32.6 cm (L x W x H) Voltage: 220V-240V/50HZ. Power: 90W (make ice) , 130W (melt ice) Assembly required.

See full description
Specifications for Portable Ice Maker Automatic Cleaning 12kg/24H Production Scoop Basket Silver
  • Product Type
    Ice Maker
  • Display
    LCD
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome