Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Saddle Backplate 320mm
By FEATHERWING
Order Code:
ZT5351198S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/saddle-backplate-320mm/p/ZT5351198S
Add to quotation
View all Bodywork Repair & Service Tools
Description
FEATHERWING (ea) Saddle Backplate 320MM 42BKPN
Tags:
#BulkDiscount
Specifications
Specifications for Saddle Backplate 320mm
Product Type
Mudwings Fixings
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome