0
1
2
3
4

Snap-in Tubeless High Pressure Tyre Valve TR600 (Pack of 50)

Order Code: ZT3347029S

£39.99 Inc VAT (20%)


Description

Snap-in Tubeless High Pressure Tyre Valve TR600 - Pack of 50CHAR (10) • LARGE VEHICLE TYRE VALVES - Larger vehicles like vans, motorhomes, trailers and HGVs require high pressure tyre valves.
• HIGH PRESSURE - Capable of up to 80psi, with an 11.5mm opening.
• TUBELESS - Suitable for use with tubeless tyres.
• EASY TO INSTALL - Snap-in valves are quick and easy to install.

See full description
Specifications for Snap-in Tubeless High Pressure Tyre Valve TR600 (Pack of 50)
  • Weight
    0.67kg
  • MFR Part No.
    TVHP1
  • Length
    32mm
  • Wheel Rim Hole Size
    11.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome