Spot Drill (cobalt) 8mm

Order Code: ZT4069013S

£15.39 Inc VAT (20%)


Description

The 8mm Cobalt Spot Drill is an essential replacement for Spotmatic and similar spot removal tools. This specialised drill bit ensures efficient and enduring spot welding removal. Tailored for diverse applications like automotive repair and panel replacement, it's crafted for durability and precision.

Features and Benefits
• Length: 44.2mm for versatile applications
• 3/8in. cutting face ensures precision in spot welding removal
• Crafted from hardened steel for durability
• Cobalt Drill guarantees efficiency and longevity

Typical Applications
• Automotive repair
• Panel replacement
• Metal fabrication

See full description
Specifications for Spot Drill (cobalt) 8mm
  • Number of Pieces
    1
  • Tool Material
    Cobalt
  • MFR Part No.
    91289
  • Tool Application
    Bodywork
  • Product Type
    Spot Weld Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome