Suction Cup Camera Mount For Action Camera Camcorder with Tripod Fitting

Order Code: ZT3292593S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The Fujifilm Suction Cup Mount for Action Cam and Camera with Tripod Fitting can be used for attaching your action camera to vehicles, boards, helmets or any flat non-porous surface to get a unique view of your adventures. The Mount has been specifically designed for mounting lightweight action cams, camcorders and compact cameras onto a vehicle, whether inside or out. It is ideal for use on the windscreen or back window. The crank lever pad creates a powerful vacuum which holds the mount rigidly in place. An adjustable ball-socket head enables the camera to be mounted in the required position. An additional

See full description
Specifications for Suction Cup Camera Mount For Action Camera Camcorder with Tripod Fitting
  • Product Type
    Suction Cup Camera Mount