Suction Cup - Pistol Grip

Order Code: ZT3151032S

£14.49 Inc VAT (20%)


Description

This Suction Cup possesses an Innovative pistol grip allowing ease when in use. Ideal for removing small dents, holding side windows while working on the window mechanism etc. Also suitable for positioning floor and wall tiles in DIY and home improvement situations. Capable of lifting up to 12kg.

Features and Benefits
• The innovative pistol grip makes it easier to use
• Perfect for removing small dents and holding side windows during renovations
• Ideal for positioning floor and wall tiles in DIY and home renovations
• Capable of lifting up to 12kg.
• Trigger action with 70mm suction cup

See full description
Specifications for Suction Cup - Pistol Grip
  • Length
    210mm
  • Product Type
    Suction Cup
  • Number of Pieces
    1
  • Tool Material
    Nylon
  • MFR Part No.
    4110
  • Weight
    167g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome