Tap Down Tool Kit Aluminium

Order Code: ZT4129539S

£18.99 Inc VAT (20%)


Description

The Aluminium Tap Down Tool Kit is a must-have for customers desiring efficiency in addressing high spots and small dents. Ideal for automotive enthusiasts and professionals, this kit provides a user-friendly and versatile solution. The aluminium tap-down tool is designed for controlled tapping to repair imperfections caused by hail, door dings, or minor collisions.

Features and Benefits
• Adjustable body length: 70mm - 100mm for adaptability
• Ideal for addressing high spots and small dents
• Knurled finish for precision handling

Contents
• 1x tap-down tool, aluminium
• 2x pointed interchangeable heads
• 1x parallel flat interchangeable heads
• 1x tapered flat heads

Typical Applications
• Automotive body repair

See full description
Specifications for Tap Down Tool Kit Aluminium
  • Tool Material
    Aluminium
  • MFR Part No.
    92469
  • Number of Pieces
    5
  • Tool Application
    Bodywork
  • Product Type
    Tap Down Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome