Locking tool kit for Volkswagen Transporter T4 (1995-2003) and Crafter (2006-2010) vans fitted with the early 2.4 and 2.5L TDi engine between 1995 to 2009. Includes the crankshaft pulley holding tool (OEM: T10025) to allow the front pulley bolt removal without potential damage the timing tools. Can be use with 32mm pulley wrench for VAG (ASTA A-TW32VW) and DTI gauge (SATRA S-XCC) Supplied in carry case.
Make & models:
Volkswagen
- Crafter (2006-2010)
- Transporter T4 (1995-2003)
Engine codes:
- 2.4 - AAB, AJA
- 2.5 SDi - AGX
- 2.5 TDi - ACV, AHD, AHY, AJT, ANJ, APA, AUF, AVR, AXG, AXL, AYC, AYY, BBE, BBF
- 2.5 TDi CR - BJJ, BJK, BJL, BJM
- 2.5 TDi CR Blue Motion - CEBA, CEBB, CECA, CECB
Set includes:
1. Flywheel sprocket holding tool
2. Camshaft locking bracket
3. Tensioner pulley wrench 32mm
4. Shim set (2pcs)
5. Crankshaft locking pin (Crafter)
6. SInjection pump setting spigot
OEM:
1. T10025
2. 2065A
3. 3355
4. 50009
6. 2064
Other OEM:
1. 3419
2. 21 105, 5190, 999 5190, MP 1 300, U40021
3. 999 5649
6. 15 046, 23 047, 5193, 999 5193, U20003
Fuel type:
Diesel
Drive:
Belt