Trim clip removal kit designed for the easy removal of a wide range of trim clips found in modern vehicles. Designed for the easy removal of all sorts of trim clips found in modern automobiles.Average length of access: 160mm; jaws range through 5 - 7mm, with bent reach ranging from 11 - 12mm. Soft grip handles. High chromed finish.