Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Trim Clip Removal Pliers 240mm
By Autojack
Order Code:
ZT1002106S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/trim-clip-removal-pliers-240mm/p/ZT1002106S
Add to quotation
View all Bodywork Repair & Service Tools
Description
Trim Clip Removal Pliers Spring Loaded 240mm
Tags:
#BulkDiscount
Specifications
Specifications for Trim Clip Removal Pliers 240mm
Additional Features
Carbon Steel, Heat-Treated Pliers With Blackened Body And Dipped, Coated Grip.
Length
110mm
MFR Part No.
AUT01019
Depth
100mm
Type
Removal Pliers
Material
Metal
Width
310mm
Height
40mm
Colour
Red
Tool Application
Removal of Staples, Clips, Door Panels, Facia and Trim Supports Etc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome