Trim Clip Remover with Protector

Order Code: ZT3151090S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Introducing the Trim Clip Remover, an essential tool for effortless and damage-free removal of trim clips and fasteners. This high-quality tool is designed with precision and convenience in mind, making your automotive or DIY projects a breeze. It features a protecting sheath that not only safeguards the surrounding surfaces but also provides enhanced leverage, ensuring a secure grip and preventing slippage during use. With a length of 165mm, it offers optimal reach and manoeuvrability, allowing you to access tight spaces with ease.

Features and Benefits
• Protecting sheath allows greater leverage
• Length: 165mm
• Dipped handle
• Manufactured from carbon steel

See full description
Specifications for Trim Clip Remover with Protector
  • Tool Application
    Removal
  • Length
    200mm
  • Tool Material
    Steel
  • Product Type
    Trim Removal Tool
  • MFR Part No.
    7703
  • Number of Pieces
    1
  • Weight
    104g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome