Universal Door Handle Clip Remover

Order Code: ZT1120134X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Removes door panel clips without breakage. Simple action - insert the tool and push the clip out.

Specifications for Universal Door Handle Clip Remover
  • Length
    180mm
  • Additional Features
    Simple Action
  • Includes
    Tool only
  • Weight
    45g
  • Number of Pieces
    1
  • Tool Material
    Metal
  • Product Type
    Door Handle Clip Remover
  • Tool Application
    Door
    Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome