Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Universal Trim Pad Remover
By Kennedy
1 Review
Order Code:
ZT1120135X
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/universal-trim-pad-remover/p/ZT1120135X
Add to quotation
Schedule an order and save 5%
View all Bodywork Repair & Service Tools
Description
For removing plastic interior trim retaining studs. Corrosion-resistant.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Universal Trim Pad Remover
Includes
Tool only
Number of Pieces
1
Product Type
Trim Remover Tool
Length
210mm
Tool Material
Metal
Weight
135g
Additional Features
Corrosion resistant
Tool Application
Trim
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome