Unsmoke Unsoot Number 1 Encapsulate & Deodourizing Sealer 3.78L 3.78 Litre

Order Code: ZT2425792S

£59.99 Inc VAT (20%)


Description

Unsmoke Unsoot? #1 Encapsulant


Forms a clear, encapsulating film to contain particulates and dust.


Unsoot #1?s long-lasting barrier helps prevent the release of particulates,
thereby helping to improve indoor air quality and occupant comfort after
restoration. Use on structural wood, or for sealing duct work and ceiling
plenums after fires, smoke damage, or oil burner puff-backs.


Protective coating seals surfaces, encapsulates particulates. Zero flame
spread and smoke generation in ASTM E84 testing


Any number of events in a building can generate soot and particulate
contamination, the most well known of which are structural fires

and furnace malfunctions known as ?puff backs?. The cleaning process can be
frustrated by air currents moving this particulate

contamination from soiled to clean surfaces. An additional complication is
that soot has extremely high surface area and can adsorb

strong odors. Unsoot #1 forms a protective coating that encapsulates these
contaminants.

Unsoot #1 can also be combined with odor control agents to give this
product additional odor control capability.


Use Instructions


Mixing: Dilute 1 part Unsoot #1 with 4 parts water.


Application: Follow Unsmoke guidelines for air handling systems cleaning
and decontamination


For complete instructions and safety data for this product, refer to the
Use Guide and Material Safety Data Sheet, available under the Documents
tab.


Formulation - Concentrate

One gallon (3.8L) bottles

Flash point - 217? F | 102.7? C

Appearance - Milky white liquid

pH - 4.9

Specific gravity - 1.05

See full description
Specifications for Unsmoke Unsoot Number 1 Encapsulate & Deodourizing Sealer 3.78L 3.78 Litre
  • Product Type
    Fire Restoration
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome