Windscreen Moulding Release Tool

Order Code: ZT1120132X

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

Removes trim moulding around cemented windscreen and rear windows quickly and easily.

Specifications for Windscreen Moulding Release Tool
  • Number of Pieces
    1
  • Weight
    90g
  • Includes
    Tool only
  • Additional Features
    Easy to use
  • Tool Material
    Metal
  • Product Type
    Windscreen Moulding Release Tool
  • Length
    259mm
  • Tool Application
    Windscreen
    Panel
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome