Wiper Arm Puller

Order Code: ZT1002182S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.474%


Description

Wiper Arm Pulle

Specifications for Wiper Arm Puller
  • Length
    100mm
  • Additional Features
    Maximum opening - 30mm
  • MFR Part No.
    AUT00019
  • Type
    Wiper Arm Puller
  • Depth
    103mm
  • Height
    40mm
  • Colour
    Black
  • Material
    Metal
  • Width
    120mm
  • Tool Application
    Windscreen Wiper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome