Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Bodywork Repair & Service Tools
Wire Wheel 0.5mm for 92331
By Power-Tec
Order Code:
ZT5348708S
£33.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
33.99
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/wire-wheel-0-5mm-for-92331/p/ZT5348708S
Add to quotation
View all Bodywork Repair & Service Tools
Description
Wire Wheel 0.5MM for 92331 - 92334
Specifications
Specifications for Wire Wheel 0.5mm for 92331
Product Type
Wire Wheel
Diameter
0.5mm