16mm Booster Cables 12/24 V 220AMP Light Duty

Order Code: ZT1120100X

£18.99 Inc VAT (20%)
£21.9913.5% off
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.856%


Description

BBC16 Light Duty Booster Cables Specification
Suitable for: 12 & 24V systems.
Cable length: 3.0m.
Cable diameter: 16mm2 multi-stranded core
Rated to: 220amps.

See full description
Specifications for 16mm Booster Cables 12/24 V 220AMP Light Duty
  • Amp Rating
    220A
  • Cable Colour
    Black/Red
  • Weight
    1.82kg
  • Cable Diameter
    16mm
  • Jaw Type
    Crocodile
  • MFR Part No.
    BCC 16
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome