0
1

3.5M X 16MM Copper Coated Aluminium Booster Cables 400A

Order Code: ZT1120104X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

For use on cars and light commercial vehicles, these high quality copper coated aluminium cables are colour coded (Red = positive, Black = negative) and feature fully insulated clamps.

400A: 16mm2 diameter cable suitable for use on up to 2.5L petrol/1.5L diesel vehicles
500 A: 25mm2 diameter cable suitable for use on up to 5.5L petrol/3.0L diesel vehicles

Storage bag supplied.

See full description
Specifications for 3.5M X 16MM Copper Coated Aluminium Booster Cables 400A
  • Cable Length
    3.5m
  • MFR Part No.
    KBC400
  • Jaw Type
    Crocodile
  • Cable Diameter
    16mm
  • Weight
    1.25kg
  • Amp Rating
    400A
  • Cable Colour
    Black/Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome