35MM Booster Cables 12/24 V 480AMP Heavy Duty

Order Code: ZT1120098X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Currently unavailable

Description

BBC35 Heavy Duty Booster Cables Specification:
Suitable for: 12 & 24V systems.
Cable length: 4.5m.
Cable diameter: 35mm2 multi-stranded core
Rated to: 480amps.

See full description
Specifications for 35MM Booster Cables 12/24 V 480AMP Heavy Duty
  • MFR Part No.
    BBC35
  • Jaw Type
    Crocodile
  • Weight
    4.59kg
  • Cable Diameter
    35mm
  • Cable Length
    4.5m
  • Cable Colour
    Black/Red
  • Amp Rating
    480A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome