Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Booster Cables
Proforma Booster Cable 8.5mm x 3m - PCH101
By Napa
Order Code:
ZT4278436S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/automotive/booster-cables/proforma-booster-cable-8-5mm-x-3m-pch101/p/ZT4278436S
Add to quotation
View all Booster Cables
Description
NAPA PROFORMA BOOSTER CABLE 8.5MM X 3M - PCH101
Specifications
Specifications for Proforma Booster Cable 8.5mm x 3m - PCH101
Product Type
Jump Leads
Cable Length
3m
Cable Diameter
8.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome