Air Operated Bottle Jack 18-Tonne
0
1
2
3

Air Operated Bottle Jack 18-Tonne

Order Code: ZT1233386PCopy

£269.99 Inc VAT (20%)


Description

Powerful and reliable, ideal for workshop or roadside use. At modest cost, it takes the effort out of lifting heavy plant, tractors and commercial vehicles. Features dead man’s control and sectional pump handle for manual operation.

Specifications for Air Operated Bottle Jack 18-Tonne
  • MFR Part No.
    YAJ18S
  • Nett Weight
    17kg
  • Capacity
    18Tonne
  • Overall Width
    175mm
  • Screw Extension
    80mm
  • Minimum Height
    260mm
  • Maximum Height
    520mm
  • Chassis Length
    235mm
  • Air Consumption
    9.5ft³/min
  • Piston Stroke
    180mm
  • Working Pressure
    102-145psi
  • Lifting Capacity
    18Tonne