Bottle Jack 20 Tonne Low Profile Telescopic - BJ20LE

Order Code: ZT3108949S

£149.99 Inc VAT (20%)


Description

Fitted with overload valve. Base and reservoir machine welded for increased strength and reduced chance of leakage. Threaded pump assembly allows for easy disassembly and maintenance. Supplied with 4-piece operating handle. Fitted with carrying handle. Service kit readily available.
• LOW ENTRY LIFTING RANGE - Minimum saddle height 150mm, maximum saddle height 245mm.
• SAFETY VALVE - Fitted with overload valve.
• MACHINE WELDED - Base and reservoir machine welded for increased strength and reduced chance of leakage.
• EASY MAINTENANCE - Threaded pump assembly allows for easy disassembly and maintenance.
• EASY STORED - Supplied with 4-piece operating handle.
• SERVICE KIT - Readily available.

See full description
Specifications for Bottle Jack 20 Tonne Low Profile Telescopic - BJ20LE
  • Weight
    12.2kg
  • MFR Part No.
    BJ20LE
  • Capacity
    20Tonne
  • Minimum Height
    155mm
  • Maximum Height
    250mm
  • Lifting Height
    95mm